Fuse, 400A Square Body DIN 43-653, 00, Type T Indicator, 690/700V

Item #: 0950559

Cat #: 170M2621

UPC: 051712799584

$ 433.46 EA
Company wide:
0 in stock
Documents & Guides
400 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

400 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712799584, 170M2621, BUS170M2621

Specifications

Mounting: Stud
Amps: 400
Type: Fuse, Square Body
Size: 00
Volts AC Range: 690 - 700
Mounting: Stud
Type: Fuse, Square Body
Volts AC Range: 690 - 700
Amps: 400
Size: 00