Fuse, 350A Square Body DIN 43-653, 00, Type T Indicator, 690/700V

Item #: 0950557

Cat #: 170M2620

UPC: 051712254175

$ 458.93 EA
Company wide:
0 in stock
Documents & Guides
350 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

350 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712254175, 170M2620, BUS170M2620

Specifications

Mounting: Stud
Amps: 350
Type: Fuse, Square Body
Interrupt Rating DC: 200
Size: 00
Volts AC Range: 690 - 700
Mounting: Stud
Type: Fuse, Square Body
Size: 00
Amps: 350
Interrupt Rating DC: 200
Volts AC Range: 690 - 700