FUSE 315A 690V 00/80 AR UR

Item #: 0950555

Cat #: 170M2619

UPC: 051712254168

$ 458.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M2619

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M2619

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712254168, 170M2619, BUS170M2619

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 315
Type: Square Body, Square
Amps: 315
Interrupt Rating DC: 200