250A Square Body DIN 43-653 Fuse, Size 00, Visual Indicator, 690/700V

Item #: 0950554

Cat #: 170M2618

UPC: 051712799416

$ 300.86 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712799416, 170M2618, BUS170M2618

Specifications

Amps: 250
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square Body, Square