FUSE 160A 690V 00/80 AR UR

Item #: 0950551

Cat #: 170M2616

UPC: 051712254144

$ 342.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 160A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M2616

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 160A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M2616

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712254144, 170M2616, BUS170M2616

Specifications

Amps: 160
Type: Square Body
Amps: 160
Type: Square Body