BUSS 170M2615 FUSE 125A 690V 00/80

Item #: 0950549

Cat #: 170M2615

UPC: 051712254137

$ 342.24 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2615 FUSE 125A 690V 0

Overview

BUS 170M2615 FUSE 125A 690V 0
Also known as: 051712254137, 170M2615, BUS170M2615

Specifications

Amps: 125
Type: Square
Interrupt Rating DC: 200
Amps: 125
Interrupt Rating DC: 200
Type: Square