100A Square Body DIN 43-653 Fuse, Size 00, Visual Indicator, 690/700V

Item #: 0950548

Cat #: 170M2614

UPC: 051712792349

$ 342.24 EA
Company wide:
0 in stock
Documents & Guides
100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712792349, 170M2614, BUS170M2614

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square