BUSS 170M2612 FUSE 63A 690V 00/80 G

Item #: 0950544

Cat #: 170M2612

UPC: 051712254113

$ 263.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2612 FUSE 63A 690V 00

Overview

BUS 170M2612 FUSE 63A 690V 00
Also known as: 051712254113, 170M2612, BUS170M2612

Specifications

No Specifications Available