BUSS 170M2018 FUSE 1250A 750VDC A3/

Item #: 0950536

Cat #: 170M2018

UPC: 051712391399

$ 7176.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2018 FUSE 1250A 750VD

Overview

BUS 170M2018 FUSE 1250A 750VD
Also known as: 051712391399, 170M2018, BUS170M2018

Specifications

No Specifications Available