BUSS 170M1813 FUSE 250A 1000V 000FU

Item #: 0950526

Cat #: 170M1813

UPC: 051712630771

$ 225.77 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1813 FUSE 250A 1000V

Overview

BUS 170M1813 FUSE 250A 1000V
Also known as: 051712630771, 170M1813, BUS170M1813

Specifications

No Specifications Available