BUSS 170M1570D FUSE 200A 690V aR DI

Item #: 0950518

Cat #: 170M1570D

UPC: 051712334914

$ 325.21 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1570D FUSE 200A 690V

Overview

BUS 170M1570D FUSE 200A 690V
Also known as: 051712334914, 170M1570D, BUS170M1570D

Specifications

Amps: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square Body, Square