BUSS 170M1569D FUSE 160A 690V aR DI

Item #: 0950515

Cat #: 170M1569D

UPC: 051712334907

$ 285.19 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1569D FUSE 160A 690V

Overview

BUS 170M1569D FUSE 160A 690V
Also known as: 051712334907, 170M1569D, BUS170M1569D

Specifications

Amps: 160
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 160
Interrupt Rating DC: 200
Type: Square Body, Square