BUSS 170M1565D FUSE 63A 690V gR DIN

Item #: 0950512

Cat #: 170M1565D

UPC: 051712334778

$ 270.67 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1565D FUSE 63A 690V G

Overview

BUS 170M1565D FUSE 63A 690V G
Also known as: 051712334778, 170M1565D, BUS170M1565D

Specifications

Amps: 63
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 63
Interrupt Rating DC: 200
Type: Square Body, Square