BUSS 170M1564D FUSE 50A 690V gR DIN

Item #: 0950509

Cat #: 170M1564D

UPC: 051712334754

$ 271.99 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1564D FUSE 50A 690V G

Overview

BUS 170M1564D FUSE 50A 690V G
Also known as: 051712334754, 170M1564D, BUS170M1564D

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 50
Type: Square Body, Square
Amps: 50
Interrupt Rating DC: 200