BUSS 170M1562D FUSE 32A 690V gR DIN

Item #: 0950507

Cat #: 170M1562D

UPC: 051712334730

$ 265.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1562D FUSE 32A 690V G

Overview

BUS 170M1562D FUSE 32A 690V G
Also known as: 051712334730, 170M1562D, BUS170M1562D

Specifications

Amps: 32
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 32
Interrupt Rating DC: 200
Type: Square Body, Square