BUSS 170M1561D FUSE 25A 690V gR DIN

Item #: 0950506

Cat #: 170M1561D

UPC: 051712334723

$ 265.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1561D FUSE 25A 690V G

Overview

BUS 170M1561D FUSE 25A 690V G
Also known as: 051712334723, 170M1561D, BUS170M1561D

Specifications

Amps: 25
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 25
Interrupt Rating DC: 200
Type: Square Body, Square