BUSS 170M1560D FUSE 20A 690V gR DIN

Item #: 0950504

Cat #: 170M1560D

UPC: 051712334648

$ 261.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1560D FUSE 20A 690V G

Overview

BUS 170M1560D FUSE 20A 690V G
Also known as: 051712334648, 170M1560D, BUS170M1560D

Specifications

Amps: 20
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 20
Interrupt Rating DC: 200
Type: Square Body, Square