BUSS 170M1559D FUSE 16A 690V gR DIN

Item #: 0950502

Cat #: 170M1559D

UPC: 051712334631

$ 261.37 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1559D FUSE 16A 690V G

Overview

BUS 170M1559D FUSE 16A 690V G
Also known as: 051712334631, 170M1559D, BUS170M1559D

Specifications

Type: Square Body
Amps: 16
Type: Square Body
Amps: 16