BUSS 170M1519 FUSE 160A 690V 000F/7

Item #: 0950492

Cat #: 170M1519

UPC: 051712217156

$ 254.46 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1519 FUSE 160A 690V 0

Overview

BUS 170M1519 FUSE 160A 690V 0
Also known as: 051712217156, 170M1519, BUS170M1519

Specifications

No Specifications Available