Fuse, 315A Square Body DIN 43-620, 000, Indicator for Micro, 690V

Item #: 0950484

Cat #: 170M1472

UPC: 051712217033

$ 293.48 EA
Company wide:
0 in stock
Documents & Guides
315 Amp, Square Body, DIN 43-620, Blade Style, High Speed, Fuse, Size 000, Type T Indicator for Microswitch, 690 Volt AC

Overview

315 Amp, Square Body, DIN 43-620, Blade Style, High Speed, Fuse, Size 000, Type T Indicator for Microswitch, 690 Volt AC

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712217033, 170M1472, BUS170M1472

Specifications

Volts AC: 690
Size: 000
Type: Fuse, Square Body
Amps: 315
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 690
Type: Fuse, Square Body
Mounting: Bolt On
Class: aR
Size: 000
Amps: 315
Interrupt Rating AC: 200 kA