BUSS 170M1413 FUSE 40A 690V 000TN/8

Item #: 0950469

Cat #: 170M1413

UPC: 051712216791

$ 229.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1413 FUSE 40A 690V 00

Overview

BUS 170M1413 FUSE 40A 690V 00
Also known as: 051712216791, 170M1413, BUS170M1413

Specifications

No Specifications Available