Fuse-Link, High Speed, 32A, 690VAC, DIN 000, gR, IEC, Single Indicator, Live Gripping Lugs

Item #: 0950467

Cat #: 170M1412

UPC: 051712216784

$ 240.40 EA
Company wide:
0 in stock
Documents & Guides
Fuse-Link, High Speed, 32 Amp, 690 Volt AC, DIN 000, gR, IEC, Single Indicator, Live Gripping Lugs

Overview

Fuse-Link, High Speed, 32 Amp, 690 Volt AC, DIN 000, gR, IEC, Single Indicator, Live Gripping Lugs

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216784, 170M1412, BUS170M1412

Specifications

Volts AC: 690
Amps: 32
Type: Fuse, Square Body
Volts AC: 690
Type: Fuse, Square Body
Amps: 32