BUSS 170M1411 FUSE 25A 690V 000TN/8

Item #: 0950464

Cat #: 170M1411

UPC: 051712216777

$ 215.50 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1411 FUSE 25A 690V 00

Overview

BUS 170M1411 FUSE 25A 690V 00
Also known as: 051712216777, 170M1411, BUS170M1411

Specifications

No Specifications Available