BUSS 170M1410 FUSE 20A 690V 000TN/8

Item #: 0950463

Cat #: 170M1410

UPC: 051712216760

$ 209.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1410 FUSE 20A 690V 00

Overview

BUS 170M1410 FUSE 20A 690V 00
Also known as: 051712216760, 170M1410, BUS170M1410

Specifications

Amps: 20
Type: Square
Interrupt Rating DC: 200
Amps: 20
Interrupt Rating DC: 200
Type: Square