BUSS 170M1409 FUSE 16A 690V 000TN/8

Item #: 0950461

Cat #: 170M1409

UPC: 051712216753

$ 209.67 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1409 FUSE 16A 690V 00

Overview

BUS 170M1409 FUSE 16A 690V 00
Also known as: 051712216753, 170M1409, BUS170M1409

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 16
Type: Square Body, Square
Amps: 16
Interrupt Rating DC: 200