Pendant, 1 Light, 29.5", Clear Glass, Chrome Finish

Item #: 0950460

Cat #: 42475CHCLR

UPC: 783927462624

$ 469.99 EA
Company wide:
0 in stock
Documents & Guides
Pendant, 1 Light, 29.5 Inch, Clear Glass, Chrome Finish

Overview

Pendant, 1 Light, 29.5 Inch, Clear Glass, Chrome Finish
Also known as: 783927462624, 42475CHCLR, KIC42475CHCLR

Specifications

Color: Clear, Chrome
Type: Pendant
Volts AC: 120
Light Technology: Incandescent
Color: Clear, Chrome
Volts AC: 120
Type: Pendant
Light Technology: Incandescent