BUSS 170M1408 FUSE 10A 690V 000TN/8

Item #: 0950459

Cat #: 170M1408

UPC: 051712216746

$ 240.51 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1408 FUSE 10A 690V 00

Overview

BUS 170M1408 FUSE 10A 690V 00
Also known as: 051712216746, 170M1408, BUS170M1408

Specifications

No Specifications Available