100A Square Body DIN 43-653 Fuse, Size 000, Visual Indicator, 690/700V

Item #: 0950456

Cat #: 170M1367

UPC: 051712216685

$ 199.39 EA
Company wide:
0 in stock
Documents & Guides
100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712216685, 170M1367, BUS170M1367

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square