50A Square Body DIN 43-653 Fuse, Size 000, Visual Indicator, 690/700V

Item #: 0950451

Cat #: 170M1364

UPC: 051712216654

$ 205.45 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

50 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712216654, 170M1364, BUS170M1364

Specifications

Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 50
Type: Square Body, Square
Amps: 50
Interrupt Rating DC: 200