80 Amp Square Body DIN 43-653 Fuse, Size 000, No Indicator, 690V/700V

Item #: 0950445

Cat #: 170M1316

UPC: 051712216524

$ 179.28 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Overview

80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Also known as: 051712216524, 170M1316, BUS170M1316

Specifications

Amps: 80
Type: Square Body
Amps: 80
Type: Square Body