
BUSS 170M1314 FUSE 50A 690V 000U/80
Item #: 0950439
Cat #: 170M1314
UPC: 051712216500
$ 175.27 EA
Company wide:
0
in stock
BUS 170M1314 FUSE 50A 690V 00
Overview
BUS 170M1314 FUSE 50A 690V 00
Also known as: 051712216500, 170M1314, BUS170M1314
Specifications
| Interrupt Rating DC: | 200 |
| Amps: | 50 |
| Interrupt Rating DC: | 200 |
| Amps: | 50 |