BUSS 170M1313 FUSE .40A 690V 000U/8

Item #: 0950437

Cat #: 170M1313

UPC: 051712216494

$ 188.32 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1313 FUSE .40A 690V 0

Overview

BUS 170M1313 FUSE .40A 690V 0
Also known as: 051712216494, 170M1313, BUS170M1313

Specifications

No Specifications Available