20 Amp Square Body DIN 43-653 Fuse, Size 000, No Indicator, 690V/700V

Item #: 0950430

Cat #: 170M1310

UPC: 051712216463

$ 181.19 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Overview

20 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Also known as: 051712216463, 170M1310, BUS170M1310

Specifications

Amps: 20
Interrupt Rating DC: 200
Amps: 20
Interrupt Rating DC: 200