
BUSS 170M1308 FUSE 10A 690V 000U/80
Item #: 0950423
Cat #: 170M1308
UPC: 051712216449
$ 154.96 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M1308 FUSE 10A 690V 00
Overview
BUS 170M1308 FUSE 10A 690V 00
Also known as: 051712216449, 170M1308, BUS170M1308
Specifications
No Specifications Available