BUSS 170M0213 FUSE 40A 660V 0000FU/

Item #: 0950411

Cat #: 170M0213

UPC: 051712216296

$ 208.92 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M0213 FUSE 40A 660V 00

Overview

BUS 170M0213 FUSE 40A 660V 00
Also known as: 051712216296, 170M0213, BUS170M0213

Specifications

Amps: 40
Amps: 40