BUSS 170L9653 FUSE 1000A 660V 3KW/1

Item #: 0950387

Cat #: 170L9653

UPC: 051712680271

$ 1136.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170L9653 FUSE 1000A 660V

Overview

BUS 170L9653 FUSE 1000A 660V
Also known as: 051712680271, 170L9653, BUS170L9653

Specifications

No Specifications Available