BUSS 170L5990 FUSE 315A 2000V 1SW/2

Item #: 0950346

Cat #: 170L5990

UPC: 051712793186

$ 2455.21 EA
Company wide:
0 in stock
Documents & Guides
BUS 170L5990 FUSE 315A 2000V

Overview

BUS 170L5990 FUSE 315A 2000V
Also known as: 051712793186, 170L5990, BUS170L5990

Specifications

No Specifications Available