Fuse Holder, Semi-Conductor, 1250A, 1400VAC, DIN 43 653

Item #: 0950307

Cat #: 170H3006

UPC: 051712804677

$ 606.43 EA
Company wide:
0 in stock
Fuse, Base, 1400 Volt, 1250 Amp, 110 MM Center Distance, DIN 43 653, Typower ZILOX

Overview

Fuse, Base, 1400 Volt, 1250 Amp, 110 MM Center Distance, DIN 43 653, Typower ZILOX

Square Body fuse accessories Fixed center fuse blocks for DIN 43653 fuses Fuse blocks for use with DIN 43653 square body fuses with center distances of 80 and 110mm. Available for sizes 000, 00, 1*, 1, 2 and 3.

Also known as: 051712804677, 170H3006, BUS170H3006

Specifications

Type: Fuse Holder, Semi-Conductor
Mounting: Surface
Poles: 1
Amps: 1250
Type: Fuse Holder, Semi-Conductor
Poles: 1
Mounting: Surface
Amps: 1250