Fuse Holder, Semi-Conductor, 400A, 1000VAC, DIN 43 653

Item #: 0950301

Cat #: 170H1007

UPC: 051712214902

$ 186.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170H1007 BASE 00/80 400A 1000V

Overview

BUS 170H1007 BASE 00/80 400A 1000V
Also known as: 051712214902, 170H1007, BUS170H1007

Specifications

Type: Fuse Holder, Semi-Conductor
Amps: 400
Volts AC: 1kV
Mounting: Surface
Poles: 1
Type: Fuse Holder, Semi-Conductor
Volts AC: 1kV
Poles: 1
Amps: 400
Mounting: Surface