Fuse, High Speed Traction Fuse, 1200VDC, 250A, 100kAIC, Other, Class aR

Item #: 0950269

Cat #: 170F8232

UPC: 051712418584

$ 4152.40 EA
Company wide:
0 in stock
Documents & Guides
Fuse, High Speed Traction Fuse, 1200 Volt DC, 250 Amp, 100 kAIC, Other, Class aR, Square Body, Offset Bolted Tags

Overview

Fuse, High Speed Traction Fuse, 1200 Volt DC, 250 Amp, 100 kAIC, Other, Class aR, Square Body, Offset Bolted Tags

Eaton's Bussmann series traction and railway DC fuses have been specifically designed to cope with the unique demands of rolling stock and rail infrastructure applications. They are suitable for the protection of auxiliary power and distribution, converter fuses, main electrical feed, instrumentation, control, lighting and air conditioning.

Contact me

Also known as: 051712418584, 170F8232, BUS170F8232

Specifications

Amps: 250
Type: Fuse
Speed: High-Speed
Volts DC: 1200
Interrupt Rating DC: 100 kA
Class: aR
Amps: 250
Speed: High-Speed
Interrupt Rating DC: 100 kA
Type: Fuse
Volts DC: 1200
Class: aR