BUSS 170E9712 FUSE 250A 3000V 3S/20

Item #: 0950261

Cat #: 170E9712

UPC: 051712793759

$ 2054.61 EA
Company wide:
0 in stock
Documents & Guides
BUS 170E9712 FUSE 250A 3000V

Overview

BUS 170E9712 FUSE 250A 3000V
Also known as: 051712793759, 170E9712, BUS170E9712

Specifications

No Specifications Available