BUSS 170E7649 FUSE 630A 1000V 3KW/1

Item #: 0950234

Cat #: 170E7649

UPC: 051712807012

$ 1159.18 EA
Company wide:
0 in stock
Documents & Guides
BUS 170E7649 FUSE 630A 1000V

Overview

BUS 170E7649 FUSE 630A 1000V
Also known as: 051712807012, 170E7649, BUS170E7649

Specifications

No Specifications Available