BUSS 170E5828-U FUSE 50A 2500V 1/21

Item #: 0950227

Cat #: 170E5828-U

UPC: 051712793797

Call for price
Company wide:
0 in stock
Documents & Guides
BUS 170E5828-U FUSE 50A 2500V

Overview

BUS 170E5828-U FUSE 50A 2500V
Also known as: 051712793797, 170E5828-U, BUS170E5828U

Specifications

No Specifications Available