BUSS 170E5449 FUSE 100A 2500V 1/210

Item #: 0950221

Cat #: 170E5449

UPC: 051712212120

$ 1298.39 EA
Company wide:
0 in stock
Documents & Guides
BUS 170E5449 FUSE 100A 2500V

Overview

BUS 170E5449 FUSE 100A 2500V
Also known as: 051712212120, 170E5449, BUS170E5449

Specifications

No Specifications Available