BUSS 170E5448 FUSE 80A 2500V 1/210

Item #: 0950219

Cat #: 170E5448

UPC: 051712212113

$ 1412.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170E5448 FUSE 80A 2500V 1

Overview

BUS 170E5448 FUSE 80A 2500V 1
Also known as: 051712212113, 170E5448, BUS170E5448

Specifications

No Specifications Available