FUSE 50A 3000V 1BKN/170 AR

Item #: 0950218

Cat #: 170E5266

UPC: 051712578752

$ 2073.94 EA
Company wide:
0 in stock
Documents & Guides
FUSE 50A 3000V 1BKN/170 AR

Overview

FUSE 50A 3000V 1BKN/170 AR
Also known as: 051712578752, 170E5266, BUS170E5266

Specifications

No Specifications Available