BUSS 170E3917 FUSE 40A 4000V DC 1*S

Item #: 0950206

Cat #: 170E3917

UPC: 051712386661

$ 3452.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170E3917 FUSE 40A 4000V D

Overview

BUS 170E3917 FUSE 40A 4000V D
Also known as: 051712386661, 170E3917, BUS170E3917

Specifications

No Specifications Available