BUSS 16NZ01R FUSE-D01 16A GR 400VA

Item #: 0950101

Cat #: 16NZ01R

UPC: 051712531566

$ 69.13 EA
Company wide:
0 in stock
Documents & Guides
BUS 16NZ01R FUSE-D01 16A GR

Overview

BUS 16NZ01R FUSE-D01 16A GR
Also known as: 051712531566, 16NZ01R, BUS16NZ01R

Specifications

No Specifications Available