BUSS 16NHG01B NH FUSE 16A 500V GG/G

Item #: 0950092

Cat #: 16NHG01B

UPC: 051712625906

$ 135.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 16NHG01B NH FUSE 16A 500V

Overview

BUS 16NHG01B NH FUSE 16A 500V
Also known as: 051712625906, 16NHG01B, BUS16NHG01B

Specifications

No Specifications Available