Fuse, 16 Amp British Standard BS88, Size LET, 240VAC/150VDC

Item #: 0950084

Cat #: 16LET

UPC: 051712831765

$ 134.44 EA
Company wide:
0 in stock
Documents & Guides
16 Amp British Standard BS88 Part 4 High Speed Fuse, Size LET, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

16 Amp British Standard BS88 Part 4 High Speed Fuse, Size LET, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712831765, 16LET, BUS16LET

Specifications

Mounting: Stud
Volts AC: 240
Volts DC: 150
Amps: 16
Length: 56 mm
Type: British Standard
Diameter: 26.200 mm
Width: 26.200 mm
Mounting: Stud
Volts DC: 150
Length: 56 mm
Diameter: 26.200 mm
Volts AC: 240
Amps: 16
Type: British Standard
Width: 26.200 mm